Left Hand Wall Mount Grab Bar, 42" L, Aluminum, Powder Coated
Mfr # KG276LH
Zoro # G0769906
product price: $672.99
/ea
Free Shipping & Returns
Key Features
Length
42"
Finish
Powder Coated
Type
Left Hand Wall Mount
Material
Aluminum
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KG276LH
Zoro #
G0769906
UPC #
-
Country of Origin
United States
Dimensions
Length
42"
Width
4-1/16"
Height
4-7/8"
Depth
4-1/16"
Dia.
1-3/4"
Bar Length
42"
Bar Diameter
1 3/4 in
Details
Finish
Powder Coated
Type
Left Hand Wall Mount
Material
Aluminum
Color
White
Mounting Type
Wall
Weight Capacity
250 lb.
Item
Grab Bar
Includes
Mounting Hardware
Ligature Resistant
Yes
Frame
Aluminum
Mounting Screws
Stainless Steel
Bar Material
Aluminum
Description
Grab Bar, Bar Material Aluminum, Finish Powder Coated, Bar Diameter 1 3/4 in, Bar Length 42 in, Weight Capacity 250 lb, Mount Orientation Left-Hand, Color White, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.