Left Hand Wall Mount Grab Bar, 48" L, Aluminum, Powder Coated

  • Mfr # KG278LH

  • Zoro # G0769949


product price: $668.99
/ea
Free Shipping & Returns

Key Features

Length
48"
Finish
Powder Coated
Type
Left Hand Wall Mount
Material
Aluminum
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KG278LH
Zoro #
G0769949
UPC #
-
Country of Origin
United States

Dimensions

Length
48"
Width
4-1/16"
Height
4-7/8"
Depth
4-1/16"
Dia.
1-3/4"
Bar Length
48"
Bar Diameter
1 3/4 in

Details

Finish
Powder Coated
Type
Left Hand Wall Mount
Material
Aluminum
Color
White
Dia
1-3/4"
Mounting Type
Wall
Weight Capacity
250 lb.
Item
Grab Bar
Includes
Mounting Hardware
Mounting Screws
Stainless Steel
Frame
Aluminum
Ligature Resistant
Yes
Bar Material
Aluminum

Description

Grab Bar, Bar Material Aluminum, Finish Powder Coated, Bar Diameter 1 3/4 in, Bar Length 48 in, Weight Capacity 250 lb, Mount Orientation Left-Hand, Color White, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.