Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paper Towel Dispenser, (125) Multifold

  • Mfr # KG02

  • Zoro # G4353739


product price: $658.99
/ea
Free Shipping & Returns

Key Features

Dispenser Operation
Pull
Paper Towel Type
Multifold
Product Series
No Series
Core Dia.
None
Dispenser Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KG02
Zoro #
G4353739
UPC #
-
Country of Origin
United States

Dimensions

Core Dia.
None
Dispenser Width
13 3/8 in
Dispenser Depth
4 1/2 in
Paper Towel Width
9 3/8 in
Dispenser Height
16 1/2 in
Width
13-1/2"
Depth
4-1/8"
Height
17-1/2"

Details

Item
Paper Towel Dispenser
Dispenser Operation
Pull
Paper Towel Type
Multifold
Product Series
No Series
Dispenser Material
Stainless Steel
Color
Silver
Dispenser Capacity
(125) Multifold
Automatic/Manual
Manual
Batteries Required
No
Dispenser Color
Silver
Ligature Resistant
Yes
Features
Dispensing Slot Design
Compatible Mfg. Model Number
21000
Ply
2
Hands Free
No
Dispenser Mounting
Wall
Warranty
10 yr
Includes Batteries
No
Sublease Requirement
Sublease Not Required
Includes
(2) Keys
ADA Compliance
Yes
For Use With
Mfr. No. 20886

Description

Paper Towel Dispenser, Paper Towel Type Multifold, Manual, No Series, Universal, Pull, Stainless Steel, Ply 2, Paper Towel Width 9 3/8 in, Core Dia. None, Silver, Dispenser Mounting Wall, Dispenser Capacity (125) Multifold, Dispenser Height 16 1/2 in, Dispenser Width 13 3/8 in, Dispenser Depth 4 1/2 in, Compatible Grainger Part Number 3JG98, Compatible Mfg. Model Number 21000, Warranty 10 yr, Sublease Not Required, Ligature Resistant Yes, Includes Batteries No, ADA Compliance Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.