Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull Handle, Silver, Aluminum, 1 3/8 in L

  • Mfr # KG61

  • Zoro # G3314135


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Satin Nickel
Projection
1 3/4 in
Grip Thickness
1/4 in
Overall Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KG61
Zoro #
G3314135
UPC #
-
Country of Origin
China

Dimensions

Grip Thickness
1/4 in
Overall Width
1 1/2 in
Screw Size
M8
Grip Height
1 3/16 in
Thread Depth
1/2 in
Overall Length
7 7/8 in
Grip Length
1 3/8 in
Grip Dia.
1 in
Grip Width
1 3/16 in

Details

Material
Aluminum
Finish
Satin Nickel
Projection
1 3/4 in
Load Rated (Y/N)
N
Mounting Hole Center to Center
6 3/4 in
Vert. Mounting Hole Ctr. to Ctr.
6 3/8 in
Outer Mounting Hole Ctr. to Ctr.
2 in
Color
Silver
Load Capacity
200 lb
Item
Pull Handle
Handle Stop
90 Degrees
Hardware
Machine Screws
Operating Temp.
0 Degrees to 100 Degrees F
For Use With
Cabinet Doors, Riser Doors
Product Type
Pull Handle
Grip Shape
Flat
Load Capacity - Parallel
200 lbf
Folding Type
Fixed
Includes Hardware
Hardware Included
Operating Temperature - Maximum
100 Degrees F
Load Rating
Load Rated
Handle Shape
Arch
Load Capacity - Perpendicular
200 lbf
ANSI/BHMA Finish
Satin Nickel-Plated
Ligature Resistance
Ligature Resistant
Number of Mounting Holes
2
Grip Offset
1 3/4 in
Mounting Hole Center to Center - Vertical
6 3/4 in
Operating Temperature - Minimum
0 Degrees F
Projection Type
Non-Recessed

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Thru-Bolt, Material Aluminum, Finish Satin Nickel, Mounting Hole Center to Center 6.75 in, Outer Mounting Hole Ctr. to Ctr. 2 in, Vert. Mounting Hole Ctr. to Ctr. 6 3/8 in, Projection 1.75 in, Grip Dia. 1 in, Grip Thickness 0.25 in, Screw Size M8, Overall Length 7.9 in, Overall Width 1.5 in, Load Capacity 200 lb, Thread Depth 0.5 in, Operating Temp. 0 Degrees to 100 Degrees F, Grip Length 1.38 in, Color Silver, Degree Offset Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.