Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull Handle, Silver, Aluminum, 2 3/4 in L

  • Mfr # KG62

  • Zoro # G3313240


product price: $57.39
/ea

Key Features

Material
Aluminum
Finish
Satin Nickel
Projection
7/8 in
Grip Thickness
3/16 in
Grip Height
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KG62
Zoro #
G3313240
UPC #
-
Country of Origin
China

Dimensions

Grip Thickness
3/16 in
Grip Height
5/8 in
Grip Length
2 3/4 in
Screw Size
M4
Overall Width
3/4 in
Grip Dia.
1/2 in
Thread Depth
3/8 in
Overall Length
3 15/16 in
Grip Width
5/8 in

Details

Material
Aluminum
Finish
Satin Nickel
Projection
7/8 in
Hardware
Machine Screws
Item
Pull Handle
Load Rated (Y/N)
N
Color
Silver
Mounting Hole Center to Center
2 3/4 in
Handle Stop
90 Degrees
Operating Temp.
0 Degrees to 100 Degrees F
For Use With
Cabinet Doors
Vert. Mounting Hole Ctr. to Ctr.
2 3/4 in
Load Capacity
75 lb
Outer Mounting Hole Ctr. to Ctr.
2 in
Product Type
Pull Handle
Mounting Hole Center to Center - Vertical
2 3/4 in
Grip Offset
21/32 in
Number of Mounting Holes
2
Load Capacity - Perpendicular
75 lbf
Projection Type
Non-Recessed
For Industry
Hospitality
Operating Temperature - Minimum
0 Degrees F
ANSI/BHMA Finish
Satin Nickel-Plated
Load Capacity - Parallel
75 lbf
Includes Hardware
Hardware Included
Load Rating
Load Rated
Operating Temperature - Maximum
100 Degrees F
Grip Shape
Flat
Folding Type
Fixed
Handle Shape
Arch
Ligature Resistance
Ligature Resistant

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Thru-Bolt, Material Aluminum, Finish Satin Nickel, Mounting Hole Center to Center 2.75 in, Outer Mounting Hole Ctr. to Ctr. 2 in, Vert. Mounting Hole Ctr. to Ctr. 2 3/4 in, Projection 0.88 in, Grip Dia. 1/2 in, Grip Thickness 0.188 in, Screw Size M4, Overall Length 3.9 in, Overall Width 0.8 in, Load Capacity 75 lb, Thread Depth 0.38 in, Operating Temp. 0 Degrees to 100 Degrees F, Grip Length 2.75 in, Color Silver, Degree Offset Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.