Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull Handle, Silver, Aluminum, 2 in L

  • Mfr # KG32

  • Zoro # G710191941


product price: $53.19
/ea

Key Features

Finish
Satin Nickel
Color
Silver
Material
Aluminum
Projection
3/4 in
Screw Size
M4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KG32
Zoro #
G710191941
UPC #
-
Country of Origin
China

Dimensions

Screw Size
M4
Grip Length
2 in
Overall Length
3 7/8 in
Overall Width
1 in
Thread Depth
9/32 in
Grip Thickness
25/32 in
Grip Width
1 in

Details

Finish
Satin Nickel
Color
Silver
Material
Aluminum
Projection
3/4 in
Item
Pull Handle
For Use With
Cabinet Doors
Mounting Hole Center to Center
3 in
Load Capacity - Perpendicular
Not Rated
Grip Shape
Flat
Mounting Hole Center to Center - Inner
3 in
Handle Shape
Arch
Product Type
Pull Handle
Mounting Hole Center to Center - Vertical
3 in
Ligature Resistance
Ligature Resistant
Includes Hardware
Hardware Included
Load Rating
Not Load Rated
Folding Type
Fixed
ANSI/BHMA Finish
Satin Nickel-Plated
Grip Offset
1 in
Number of Mounting Holes
2
Load Capacity - Parallel
Not Rated
Projection Type
Non-Recessed

Description

Pull Handle, Mounting Type Thru-Bolt, Material Aluminum, Finish Satin Nickel, Mounting Hole Center to Center 3 in, Projection 0.75 in, Grip Thickness 0.787 in, Screw Size M4, Overall Length 3.9 in, Overall Width 1 in, Thread Depth 0.3 in, Grip Length 2 in, Color Silver, Degree Offset Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.