Zoro Homepage

Pull Handle, Silver, Aluminum, 4 in L

  • Mfr # KG30

  • Zoro # G3313645


product price: $60.49
/ea

Key Features

Material
Aluminum
Finish
Satin Nickel
Projection
1 1/4 in
Grip Thickness
3/8 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KG30
Zoro #
G3313645
UPC #
-
Country of Origin
China

Dimensions

Grip Thickness
3/8 in
Grip Length
4 in
Thread Depth
1/2 in
Overall Width
2 3/4 in
Overall Length
7 1/8 in
Grip Dia.
1 37/64 in
Screw Size
#10
Grip Height
5/8 in
Plate Width
2 3/4 in
Plate Length
7 1/8 in
Grip Width
5/8 in

Details

Material
Aluminum
Finish
Satin Nickel
Projection
1 1/4 in
Color
Silver
Handle Stop
180 Degrees
Vert. Mounting Hole Ctr. to Ctr.
6 3/8 in
Outer Mounting Hole Ctr. to Ctr.
2 1/16 in
Item
Pull Handle
Operating Temp.
0 Degrees to 100 Degrees F
Load Capacity
125 lb
Load Rated (Y/N)
N
Mounting Hole Center to Center
6 3/8 in
Hardware
Machine Screws
Product Type
Pull Handle
Load Rating
Load Rated
Projection Type
Non-Recessed
Ligature Resistance
Ligature Resistant
Operating Temperature - Minimum
0 Degrees F
Grip Offset
1 3/8 in
Grip Shape
Flat
Includes Plate
Plate Included
Number of Mounting Holes
4
Mounting Hole Center to Center - Vertical
6 3/8 in
ANSI/BHMA Finish
Satin Nickel-Plated
Load Capacity - Perpendicular
125 lbf
Load Capacity - Parallel
125 lbf
Operating Temperature - Maximum
100 Degrees F
Folding Type
Fixed
Includes Hardware
Hardware Included
Handle Shape
Arch

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Unthreaded Holes, Material Aluminum, Finish Satin Nickel, Mounting Hole Center to Center 6.38 in, Outer Mounting Hole Ctr. to Ctr. 2 1/16 in, Vert. Mounting Hole Ctr. to Ctr. 6 3/8 in, Projection 1.25 in, Grip Dia. 1 37/64 in, Grip Thickness 0.375 in, Screw Size #10, Overall Length 7.1 in, Overall Width 2.8 in, Load Capacity 125 lb, Thread Depth 0.5 in, Operating Temp. 0 Degrees to 100 Degrees F, Grip Length 4 in, Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.