Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Recessed GOJO LTX

  • Mfr # KG18

  • Zoro # G309833887


product price: $863.99
/ea
Free Shipping & Returns

Key Features

Operation Mode
Manual
Refill Size
1,200 mL
Finish
Unfinished
Mount Type
Wall
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KG18
Zoro #
G309833887
UPC #
-
Country of Origin
United States

Dimensions

Refill Size
1,200 mL
Height
18 1/2 in
Width
7 7/8 in
Depth
4 1/4 in
Overall Height
18 1/2 in
Overall Depth
4 1/4 in
Overall Width
7 7/8 in

Details

Item
Ligature-Resistant Recessed GOJO LTX 1200ml/1250ml Dispenser
Operation Mode
Manual
Finish
Unfinished
Mount Type
Wall
Material
Stainless Steel
Color
Silver
Compatible with Manufacturer Model Number
GOJO LTX
Series
No Series
Form
Liquid
Power Source
Manual
Includes
Locking Key, Mounting Hardware
Ligature Resistant
Yes
Warranty
5 yr
Product Type
Soap Dispenser
Batteries Included
No
Lockable
Yes
Compatible Manufacturer Part Number
GOJO LTX
Compatible Manufacturer Model Number
GOJO LTX
For Use With Mfr. Model Number
GOJO LTX
Compatible with Manufacturer Model No.
GOJO LTX
Compatible with Mfr. Model No.
GOJO LTX
For Use with Mfr Model Number
GOJO LTX
Compatible Pump Manufacturer Part Number
GOJO LTX
Compatible Mfr. Model Number
GOJO LTX

Description

Ligature-Resistant Recessed GOJO LTX 1200ml/1250ml Dispenser, Color Silver, Mount Type Wall, Product Type Soap Dispenser, Material Stainless Steel, Series No Series, Finish Unfinished, Compatible Manufacturer Part Number GOJO LTX, Refill Size 1,200 mL, Operation Mode Manual, Power Source Manual, Batteries Included No, Overall Depth 4 1/4 in, Overall Height 18 1/2 in, Overall Width 7 7/8 in, Counter Hole Diameter Not Applicable, Maximum Countertop Thickness Not Applicable, Form Liquid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.