Zoro Homepage

Soap Dispenser, Wall, Manual, 1000mL

  • Mfr # KG07

  • Zoro # G7327242


product price: $623.99
/ea
Free Shipping & Returns

Key Features

Operation Mode
Manual
Refill Size
1,000 mL
Finish
Smooth
Mount Type
Wall
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KG07
Zoro #
G7327242
UPC #
-
Country of Origin
United States

Dimensions

Refill Size
1,000 mL
Height
17 1/2 in
Width
6 1/2 in
Depth
4 3/8 in
Overall Width
6 1/2 in
Overall Height
17 1/2 in
Overall Depth
4 3/8 in

Description

Soap Dispenser, Color Silver, Mount Type Wall, Product Type Soap Dispenser, Material Stainless Steel, Series None, Finish Smooth, Compatible Manufacturer Part Number 1847-04, 88047, Refill Size 1,000 mL, Operation Mode Manual, Overall Depth 4 3/8 in, Overall Height 17 1/2 in, Overall Width 6 1/2 in, Form Gel, Liquid, Includes (2) Locking Keys, Mounting Screws, Ligature Resistant Yes, Warranty 10 yr, Features Cassette Slides Out Bottom for Refill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.