Toilet Paper Dispenser, (400) Tissues, SS
Mfr # KG01
Zoro # G3167065
product price: $492.99
/ea
Free Shipping & Returns
Key Features
Dispenser Product Grouping
Toilet Paper Dispenser
Dispenser Material
Steel
Color
Silver
Product Series
No Series
Dispenser Mounting
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KG01
Zoro #
G3167065
UPC #
-
Country of Origin
United States
Dimensions
Dispenser Width
5 1/2 in
Dispenser Depth
4 1/8 in
Dispenser Height
15 3/8 in
Details
Item
Toilet Paper Dispenser
Dispenser Product Grouping
Toilet Paper Dispenser
Dispenser Material
Steel
Color
Silver
Product Series
No Series
Dispenser Mounting
Wall
For Use With
Mfr. No. 10101
Warranty
10 yr
Dispenser Capacity
(400) Tissues
Includes
Key, Security Screws
Ligature Resistant
Yes
Sublease Requirement
Sublease Not Required
Finish
Unfinished
Compatible Mfg. Model Number
10101
ADA Compliance
Yes
Toilet Paper Type
Sheets
Features
Surface Mount
Description
Toilet Paper Dispenser, Sheets, No Series, Dispenser Capacity (400) Tissues, Vertical Sheets, Dispenser Material Steel, Finish Unfinished, Silver, Dispenser Depth 4 1/8 in, Ligature Resistant Yes, ADA Compliance Yes, Dispenser Height 15 3/8 in, Dispenser Mounting Wall, Dispenser Width 5 1/2 in, Compatible Grainger Part Number 223RN6, Compatible Mfg. Model Number 10101, Sublease Requirement Sublease Not Required, Toilet Paper Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.