Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toilet Paper Dispenser, SS

  • Mfr # KG23.4

  • Zoro # G7782613


product price: $436.04
/ea
Free Shipping & Returns

Key Features

Dispenser Product Grouping
Toilet Twin Roll Holder
Dispenser Material
Steel
Color
Silver
Product Series
KG
For Max. Roll Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KG23.4
Zoro #
G7782613
UPC #
-
Country of Origin
United States

Dimensions

For Max. Roll Dia.
4 in
Dispenser Depth
4 1/8 in
Dispenser Height
8 7/8 in
Dispenser Width
11 in

Details

Item
Toilet Paper Dispenser
Dispenser Product Grouping
Toilet Twin Roll Holder
Dispenser Material
Steel
Color
Silver
Product Series
KG
Dispenser Capacity
(2) Rolls
Finish
Unfinished
Includes
Security Screw
Ligature Resistant
Yes
Warranty
5 yr
Dispenser Mounting
Wall
Features
Corrosion Resistance and Secured With Anti-Tamper Fixings
Sublease Requirement
Sublease Not Required
Toilet Paper Type
Coreless

Description

Toilet Twin Roll Holder, Coreless, KG, Dispenser Capacity (2) Rolls, Horizontal Double Roll, Dispenser Material Steel, Finish Unfinished, Silver, Dispenser Depth 4 1/8 in, Universal, Ligature Resistant Yes, Dispenser Height 8 7/8 in, Dispenser Mounting Wall, Dispenser Width 11 in, Sublease Requirement Sublease Not Required, Toilet Paper Dispenser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.