Zoro Homepage

Tub, RH with Apron - 27in x 54in, White

  • Mfr # 209902

  • Zoro # G916560671


product price: $291.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Depth (In.)
28 in
Material
Plastic
Length
55.25 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209902
Zoro #
G916560671
UPC #
762961200294
Country of Origin
United States

Dimensions

Depth (In.)
28 in
Length
55.25 in

Details

Material
Plastic
Color
White

Description

Bath tub ABS 27x 54 with apron. Heavy guage thickness for extended life. Will not peel, chip or spider web.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.