
1/2 in. H X 3/4 W X 1 L Clear Clip for POP Holder
Mfr # CLIP-ACE
Zoro # G805993436
product price: $9.99
/eaKey Features
Overall Depth
1 in
Overall Width
3/4 in
Overall Height
1/2 in
Material
Plastic
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLIP-ACE
Zoro #
G805993436
UPC #
10810145030087
Country of Origin
United States
Dimensions
Overall Depth
1 in
Overall Width
3/4 in
Overall Height
1/2 in
Details
Item
Clip for POP Holder
Material
Plastic
Color
Clear
Description
Extra clip for SKU 9491747 or 9700832. Provides an adjustable hanging point by sliding along the hanger track. Perfect for hanging over wire baskets or fencing.
- • CLIP FOR WIRE FENCE
- • REPLACEMENT PART
- • PLUMBING RESET
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.