Zoro Homepage

7 x 5.5 in. Frame Plastic Sign Holder, Black

  • Mfr # 9027412

  • Zoro # G314939505


product price: $19.55
/ea

Key Features

Height
7 in
Color
Black
Width
5-1/2 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9027412
Zoro #
G314939505
UPC #
810145030578
Country of Origin
United States

Dimensions

Height
7 in
Width
5-1/2 in

Details

Color
Black
Item
Sign Holder
Material
Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.