Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Binder Post and Screws, PK10

  • Mfr # 100069+51-K10-GWW

  • Zoro # G316332779


product price: $5.59
/pk 10, $0.56/ea
Sold in multiples of 2 for $11.18

Key Features

Screw Material
Aluminum
System of Measurement
Inch
Screw Head Style
Round
Type
Binding Post
Barrel Thread Depth
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100069+51-K10-GWW
Zoro #
G316332779
UPC #
810145032411
Country of Origin
Taiwan, Province of China

Dimensions

Barrel Thread Depth
1/4 in
Barrel Length
3 1/4 in
Thread Size
#8-32
Barrel Diameter
13/64 in
Screw Size
#8
Screw Length
3/8 in
Barrel Head Diameter
27/64 in
Screw Head Diameter
27/64 in

Details

Screw Material
Aluminum
Item
Binding Post
System of Measurement
Inch
Screw Head Style
Round
Type
Binding Post
Barrel Head Style
Truss
Screw Drive Style
Slotted
Barrel Drive Type
Unslotted
Material
Aluminum

Description

Binding Post, Material Aluminum, Barrel Head Style Truss, Screw Head Style Round, Thread Size #8-32, Barrel Length 3 1/4 in, Barrel Diameter 13/64 in, Barrel Thread Depth 1/4 in, Barrel Drive Type Unslotted, Screw Length 3/8 in, Screw Drive Style Slotted, Barrel Head Diameter 27/64 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.