Binder Post and Screws, PK10
Mfr # 100360+351-K10-GWW
Zoro # G816332774
product price: $7.69
/pk 10, $0.77/eaSold in multiples of 2 for $15.38
Key Features
Screw Size
#8
Barrel Head Diameter
27/64 in
Material
Brass
Type
Binding Post
Screw Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100360+351-K10-GWW
Zoro #
G816332774
UPC #
810145032480
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#8
Barrel Head Diameter
27/64 in
Barrel Diameter
13/64 in
Thread Size
#8-32
Screw Length
5/16 in
Barrel Thread Depth
1/4 in
Screw Head Diameter
27/64 in
Barrel Length
1 in
Details
Item
Binding Post
Material
Brass
Type
Binding Post
Screw Material
Brass
System of Measurement
Inch
Finish
Brass
Screw Drive Style
Slotted
Barrel Head Style
Truss
Barrel Drive Type
Unslotted
Screw Head Style
Round
Description
Binding Post, Material Brass, Barrel Head Style Truss, Screw Head Style Round, Thread Size #8-32, Barrel Length 1 in, Barrel Diameter 13/64 in, Barrel Thread Depth 1/4 in, Barrel Drive Type Unslotted, Screw Length 5/16 in, Screw Drive Style Slotted, Finish Brass, Barrel Head Diameter 27/64 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.