Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Binder Post and Screws, PK10

  • Mfr # 100363+351-K10-GWW

  • Zoro # G816332798


product price: $10.59
/pk 10, $1.06/ea

Key Features

Thread Size
#8-32
Material
Brass
Screw Material
Brass
Barrel Length
1 3/4 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100363+351-K10-GWW
Zoro #
G816332798
UPC #
810145032510
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#8-32
Barrel Length
1 3/4 in
Barrel Diameter
13/64 in
Screw Length
5/16 in
Screw Head Diameter
27/64 in
Barrel Thread Depth
1/4 in
Barrel Head Diameter
27/64 in
Screw Size
#8

Details

Material
Brass
Screw Material
Brass
System of Measurement
Inch
Barrel Drive Type
Unslotted
Screw Drive Style
Slotted
Screw Head Style
Round
Item
Binding Post
Finish
Brass
Barrel Head Style
Truss
Type
Binding Post

Description

Binding Post, Material Brass, Barrel Head Style Truss, Screw Head Style Round, Thread Size #8-32, Barrel Length 1 3/4 in, Barrel Diameter 13/64 in, Barrel Thread Depth 1/4 in, Barrel Drive Type Unslotted, Screw Length 5/16 in, Screw Drive Style Slotted, Finish Brass, Barrel Head Diameter 27/64 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.