Binder Post and Screws, PK25
Mfr # 100030-K25-GWW
Zoro # G216332787
product price: $9.19
/pk 25, $0.37/eaKey Features
Screw Length
3/16 in
Screw Head Style
Round
Thread Size
#8-32
Barrel Length
1/4 in
Grip Size
1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100030-K25-GWW
Zoro #
G216332787
UPC #
810145032428
Country of Origin
Taiwan, Province of China
Dimensions
Screw Length
3/16 in
Thread Size
#8-32
Barrel Length
1/4 in
Grip Size
1/4 in
Screw Size
#8
Barrel Diameter
13/64 in
Screw Head Diameter
27/64 in
Barrel Thread Depth
3/8 in
Details
Screw Head Style
Round
Material
Aluminum
System of Measurement
Inch
Screw Material
Aluminum
Screw Drive Style
Slotted
Item
Binding Post Assembly
Description
Binding Post Assembly, Material Aluminum, Barrel Head Style Not Applicable, Screw Head Style Round, Thread Size #8-32, Barrel Length 1/4 in, Barrel Diameter 13/64 in, Barrel Thread Depth 3/8 in, Barrel Drive Type Not Applicable, Screw Length 3/16 in, Screw Drive Style Slotted, Barrel Head Diameter Not Applicable, Grip Size 1/4 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.