Binder Post and Screws, PK25
Mfr # 100047+51-K25-GWW
Zoro # G416332754
product price: $7.19
/pk 25, $0.29/eaSold in multiples of 2 for $14.38
Key Features
Screw Drive Style
Slotted
Type
Binding Post
Screw Head Style
Round
Screw Length
1/4 in
Screw Size
#8
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100047+51-K25-GWW
Zoro #
G416332754
UPC #
810145032404
Country of Origin
Taiwan, Province of China
Dimensions
Screw Length
1/4 in
Screw Size
#8
Barrel Length
3/8 in
Barrel Diameter
13/64 in
Barrel Head Diameter
27/64 in
Screw Head Diameter
27/64 in
Thread Size
#8-32
Barrel Thread Depth
1/4 in
Details
Screw Drive Style
Slotted
Type
Binding Post
Screw Head Style
Round
Item
Binding Post
Barrel Head Style
Truss
Barrel Drive Type
Unslotted
System of Measurement
Inch
Screw Material
Aluminum
Material
Aluminum
Description
Binding Post, Material Aluminum, Barrel Head Style Truss, Screw Head Style Round, Thread Size #8-32, Barrel Length 3/8 in, Barrel Diameter 13/64 in, Barrel Thread Depth 1/4 in, Barrel Drive Type Unslotted, Screw Length 1/4 in, Screw Drive Style Slotted, Barrel Head Diameter 27/64 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.