Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Binder Post and Screws, PK25

  • Mfr # 100055+51-K25-GWW

  • Zoro # G216332794


product price: $9.49
/pk 25, $0.38/ea

Key Features

Screw Size
#8
Screw Material
Aluminum
Barrel Thread Depth
1/4 in
Barrel Head Diameter
27/64 in
Screw Length
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100055+51-K25-GWW
Zoro #
G216332794
UPC #
810145032398
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8
Barrel Thread Depth
1/4 in
Barrel Head Diameter
27/64 in
Screw Length
3/8 in
Barrel Diameter
13/64 in
Barrel Length
3/8 in
Screw Head Diameter
27/64 in
Thread Size
#8-32

Details

Screw Material
Aluminum
Type
Binding Post
Material
Aluminum
Barrel Drive Type
Unslotted
Item
Binding Post
Screw Head Style
Round
Barrel Head Style
Truss
Screw Drive Style
Slotted
System of Measurement
Inch

Description

Binding Post, Material Aluminum, Barrel Head Style Truss, Screw Head Style Round, Thread Size #8-32, Barrel Length 3/8 in, Barrel Diameter 13/64 in, Barrel Thread Depth 1/4 in, Barrel Drive Type Unslotted, Screw Length 3/8 in, Screw Drive Style Slotted, Barrel Head Diameter 27/64 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.