Zoro Homepage

Binder Post and Screws, PK25

  • Mfr # 100160+151-K25-GWW

  • Zoro # G416332785


product price: $8.89
/pk 25, $0.36/ea

Key Features

Barrel Head Diameter
27/64 in
Screw Head Style
Round
Screw Length
3/8 in
Barrel Thread Depth
1/4 in
Barrel Diameter
13/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100160+151-K25-GWW
Zoro #
G416332785
UPC #
810145032596
Country of Origin
Taiwan, Province of China

Dimensions

Barrel Head Diameter
27/64 in
Screw Length
3/8 in
Barrel Thread Depth
1/4 in
Barrel Diameter
13/64 in
Screw Size
#8
Screw Head Diameter
27/64 in
Barrel Length
1 in
Thread Size
#8-32

Details

Screw Head Style
Round
Barrel Head Style
Truss
Item
Binding Post
Material
Steel
Screw Material
Steel
System of Measurement
Inch
Finish
Zinc-Plated
Type
Binding Post
Barrel Drive Type
Unslotted
Screw Drive Style
Slotted

Description

Binding Post, Material Steel, Barrel Head Style Truss, Screw Head Style Round, Thread Size #8-32, Barrel Length 1 in, Barrel Diameter 13/64 in, Barrel Thread Depth 1/4 in, Barrel Drive Type Unslotted, Screw Length 3/8 in, Screw Drive Style Slotted, Finish Zinc-Plated, Barrel Head Diameter 27/64 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.