Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Binder Post and Screws, PK25

  • Mfr # 100161+151-K25-GWW

  • Zoro # G616332790


product price: $8.99
/pk 25, $0.36/ea

Key Features

Barrel Drive Type
Unslotted
Barrel Thread Depth
1/4 in
Screw Size
#8
Screw Drive Style
Slotted
Barrel Diameter
13/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100161+151-K25-GWW
Zoro #
G616332790
UPC #
810145032602
Country of Origin
Taiwan, Province of China

Dimensions

Barrel Thread Depth
1/4 in
Screw Size
#8
Barrel Diameter
13/64 in
Screw Head Diameter
27/64 in
Barrel Length
1 1/4 in
Screw Length
3/8 in
Thread Size
#8-32
Barrel Head Diameter
27/64 in

Details

Barrel Drive Type
Unslotted
Screw Drive Style
Slotted
System of Measurement
Inch
Screw Head Style
Round
Item
Binding Post
Material
Steel
Screw Material
Steel
Type
Binding Post
Barrel Head Style
Truss
Finish
Zinc-Plated

Description

Binding Post, Material Steel, Barrel Head Style Truss, Screw Head Style Round, Thread Size #8-32, Barrel Length 1 1/4 in, Barrel Diameter 13/64 in, Barrel Thread Depth 1/4 in, Barrel Drive Type Unslotted, Screw Length 3/8 in, Screw Drive Style Slotted, Finish Zinc-Plated, Barrel Head Diameter 27/64 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.