Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Binder Post and Screws, PK25

  • Mfr # 100162+151-K25-GWW

  • Zoro # G016332796


product price: $9.19
/pk 25, $0.37/ea

Key Features

Screw Drive Style
Slotted
System of Measurement
Inch
Barrel Head Diameter
27/64 in
Screw Head Style
Round
Screw Length
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100162+151-K25-GWW
Zoro #
G016332796
UPC #
810145032619
Country of Origin
Taiwan, Province of China

Dimensions

Barrel Head Diameter
27/64 in
Screw Length
3/8 in
Barrel Length
1 1/2 in
Barrel Diameter
13/64 in
Barrel Thread Depth
1/4 in
Screw Head Diameter
27/64 in
Thread Size
#8-32
Screw Size
#8

Details

Screw Drive Style
Slotted
System of Measurement
Inch
Screw Head Style
Round
Screw Material
Steel
Type
Binding Post
Material
Steel
Finish
Zinc-Plated
Barrel Head Style
Truss
Barrel Drive Type
Unslotted
Item
Binding Post

Description

Binding Post, Material Steel, Barrel Head Style Truss, Screw Head Style Round, Thread Size #8-32, Barrel Length 1 1/2 in, Barrel Diameter 13/64 in, Barrel Thread Depth 1/4 in, Barrel Drive Type Unslotted, Screw Length 3/8 in, Screw Drive Style Slotted, Finish Zinc-Plated, Barrel Head Diameter 27/64 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.