Binder Post and Screws, PK25
Mfr # 100163+151-K25-GWW
Zoro # G116332764
product price: $9.69
/pk 25, $0.39/eaKey Features
Finish
Zinc-Plated
Screw Material
Steel
Barrel Head Style
Truss
System of Measurement
Inch
Screw Size
#8
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100163+151-K25-GWW
Zoro #
G116332764
UPC #
810145032626
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#8
Barrel Thread Depth
1/4 in
Thread Size
#8-32
Screw Length
3/8 in
Barrel Length
1 3/4 in
Screw Head Diameter
27/64 in
Barrel Head Diameter
27/64 in
Barrel Diameter
13/64 in
Details
Finish
Zinc-Plated
Screw Material
Steel
Barrel Head Style
Truss
System of Measurement
Inch
Type
Binding Post
Screw Drive Style
Slotted
Barrel Drive Type
Unslotted
Screw Head Style
Round
Material
Steel
Item
Binding Post
Description
Binding Post, Material Steel, Barrel Head Style Truss, Screw Head Style Round, Thread Size #8-32, Barrel Length 1 3/4 in, Barrel Diameter 13/64 in, Barrel Thread Depth 1/4 in, Barrel Drive Type Unslotted, Screw Length 3/8 in, Screw Drive Style Slotted, Finish Zinc-Plated, Barrel Head Diameter 27/64 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.