Zoro Homepage

Binder Post and Screws, PK25

  • Mfr # 100164+151-K25-GWW

  • Zoro # G716332775


product price: $10.39
/pk 25, $0.42/ea

Key Features

Finish
Zinc-Plated
Barrel Length
2 in
Barrel Diameter
13/64 in
Material
Steel
Type
Binding Post
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100164+151-K25-GWW
Zoro #
G716332775
UPC #
810145032633
Country of Origin
Taiwan, Province of China

Dimensions

Barrel Length
2 in
Barrel Diameter
13/64 in
Barrel Thread Depth
1/4 in
Screw Size
#8
Thread Size
#8-32
Screw Length
3/8 in
Screw Head Diameter
27/64 in
Barrel Head Diameter
27/64 in

Details

Finish
Zinc-Plated
Material
Steel
Type
Binding Post
System of Measurement
Inch
Barrel Head Style
Truss
Screw Material
Steel
Screw Drive Style
Slotted
Barrel Drive Type
Unslotted
Screw Head Style
Round
Item
Binding Post

Description

Binding Post, Material Steel, Barrel Head Style Truss, Screw Head Style Round, Thread Size #8-32, Barrel Length 2 in, Barrel Diameter 13/64 in, Barrel Thread Depth 1/4 in, Barrel Drive Type Unslotted, Screw Length 3/8 in, Screw Drive Style Slotted, Finish Zinc-Plated, Barrel Head Diameter 27/64 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.