Zoro Homepage

Binder Post and Screws, PK25

  • Mfr # 100464+451-K25-GWW

  • Zoro # G916332797


product price: $20.29
/pk 25, $0.81/ea

Key Features

Barrel Head Style
Truss
Screw Head Style
Round
Screw Head Diameter
27/64 in
Type
Binding Post
Screw Length
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100464+451-K25-GWW
Zoro #
G916332797
UPC #
810145032442
Country of Origin
Taiwan, Province of China

Dimensions

Screw Head Diameter
27/64 in
Screw Length
3/8 in
Screw Size
#8
Barrel Thread Depth
1/4 in
Thread Size
#8-32
Barrel Diameter
13/64 in
Barrel Length
2 in
Barrel Head Diameter
27/64 in

Details

Barrel Head Style
Truss
Screw Head Style
Round
Type
Binding Post
Material Grade/Class
302
System of Measurement
Inch
Barrel Drive Type
Unslotted
Screw Drive Style
Slotted
Resistance Properties
Corrosion-Resistant
Material
Stainless Steel
Screw Material
Stainless Steel
Item
Binding Post

Description

Binding Post, Material Stainless Steel, Barrel Head Style Truss, Screw Head Style Round, Thread Size #8-32, Barrel Length 2 in, Barrel Diameter 13/64 in, Barrel Thread Depth 1/4 in, Barrel Drive Type Unslotted, Screw Length 3/8 in, Screw Drive Style Slotted, Barrel Head Diameter 27/64 in, Material Grade/Class 302, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.