Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Binder Post and Screws, PK50

  • Mfr # 100147+151-K50-GWW

  • Zoro # G516299902


product price: $12.69
/pk 50, $0.25/ea

Key Features

Barrel Thread Depth
1/4 in
Barrel Head Diameter
27/64 in
Type
Binding Post
Screw Size
#8
Screw Head Style
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100147+151-K50-GWW
Zoro #
G516299902
UPC #
810145032558
Country of Origin
Taiwan, Province of China

Dimensions

Barrel Thread Depth
1/4 in
Barrel Head Diameter
27/64 in
Screw Size
#8
Barrel Length
3/8 in
Screw Head Diameter
27/64 in
Thread Size
#8-32
Barrel Diameter
13/64 in
Screw Length
1/4 in

Details

Type
Binding Post
Item
Binding Post
Screw Head Style
Round
Finish
Zinc-Plated
Screw Drive Style
Slotted
System of Measurement
Inch
Barrel Head Style
Truss
Screw Material
Steel
Material
Steel
Barrel Drive Type
Unslotted

Description

Binding Post, Material Steel, Barrel Head Style Truss, Screw Head Style Round, Thread Size #8-32, Barrel Length 3/8 in, Barrel Diameter 13/64 in, Barrel Thread Depth 1/4 in, Barrel Drive Type Unslotted, Screw Length 1/4 in, Screw Drive Style Slotted, Finish Zinc-Plated, Barrel Head Diameter 27/64 in, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.