Binder Post and Screws, PK50
Mfr # 100154+151-K50-GWW
Zoro # G516299889
product price: $14.19
/pk 50, $0.28/eaKey Features
Barrel Drive Type
Unslotted
Barrel Thread Depth
1/4 in
Screw Drive Style
Slotted
Barrel Diameter
13/64 in
Screw Head Diameter
27/64 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100154+151-K50-GWW
Zoro #
G516299889
UPC #
810145032541
Country of Origin
Taiwan, Province of China
Dimensions
Barrel Thread Depth
1/4 in
Barrel Diameter
13/64 in
Screw Head Diameter
27/64 in
Thread Size
#8-32
Screw Size
#8
Barrel Length
1/4 in
Barrel Head Diameter
27/64 in
Screw Length
1/4 in
Details
Barrel Drive Type
Unslotted
Screw Drive Style
Slotted
System of Measurement
Inch
Item
Binding Post
Screw Material
Steel
Finish
Zinc-Plated
Type
Binding Post
Screw Head Style
Round
Barrel Head Style
Truss
Material
Steel
Description
Binding Post, Material Steel, Barrel Head Style Truss, Screw Head Style Round, Thread Size #8-32, Barrel Length 1/4 in, Barrel Diameter 13/64 in, Barrel Thread Depth 1/4 in, Barrel Drive Type Unslotted, Screw Length 1/4 in, Screw Drive Style Slotted, Finish Zinc-Plated, Barrel Head Diameter 27/64 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.