Binder Post and Screws, PK50
Mfr # 100156+151-K50-GWW
Zoro # G716299917
product price: $12.49
/pk 50, $0.25/eaKey Features
Thread Size
#8-32
Screw Head Style
Round
Barrel Head Style
Truss
Type
Binding Post
Screw Drive Style
Slotted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100156+151-K50-GWW
Zoro #
G716299917
UPC #
810145032565
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#8-32
Screw Length
3/8 in
Screw Head Diameter
27/64 in
Barrel Length
1/2 in
Barrel Thread Depth
1/4 in
Barrel Diameter
13/64 in
Screw Size
#8
Barrel Head Diameter
27/64 in
Details
Item
Binding Post
Screw Head Style
Round
Barrel Head Style
Truss
Type
Binding Post
Screw Drive Style
Slotted
Screw Material
Steel
Material
Steel
System of Measurement
Inch
Barrel Drive Type
Unslotted
Finish
Zinc-Plated
Description
Binding Post, Material Steel, Barrel Head Style Truss, Screw Head Style Round, Thread Size #8-32, Barrel Length 1/2 in, Barrel Diameter 13/64 in, Barrel Thread Depth 1/4 in, Barrel Drive Type Unslotted, Screw Length 3/8 in, Screw Drive Style Slotted, Finish Zinc-Plated, Barrel Head Diameter 27/64 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.