Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Binder Post and Screws, PK50

  • Mfr # 100158+151-K50-GWW

  • Zoro # G516299865


product price: $12.99
/pk 50, $0.26/ea

Key Features

Screw Drive Style
Slotted
Type
Binding Post
Barrel Head Diameter
27/64 in
Barrel Length
3/4 in
Finish
Zinc-Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100158+151-K50-GWW
Zoro #
G516299865
UPC #
810145032589
Country of Origin
Taiwan, Province of China

Dimensions

Barrel Head Diameter
27/64 in
Barrel Length
3/4 in
Thread Size
#8-32
Screw Size
#8
Barrel Diameter
13/64 in
Screw Length
3/8 in
Barrel Thread Depth
1/4 in
Screw Head Diameter
27/64 in

Details

Screw Drive Style
Slotted
Item
Binding Post
Type
Binding Post
Finish
Zinc-Plated
Screw Head Style
Round
Screw Material
Steel
System of Measurement
Inch
Material
Steel
Barrel Drive Type
Unslotted
Barrel Head Style
Truss

Description

Binding Post, Material Steel, Barrel Head Style Truss, Screw Head Style Round, Thread Size #8-32, Barrel Length 3/4 in, Barrel Diameter 13/64 in, Barrel Thread Depth 1/4 in, Barrel Drive Type Unslotted, Screw Length 3/8 in, Screw Drive Style Slotted, Finish Zinc-Plated, Barrel Head Diameter 27/64 in, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.