Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Binder Post and Screws, PK50

  • Mfr # 100348+350-K50-GWW

  • Zoro # G416299873


product price: $21.29
/pk 50, $0.43/ea

Key Features

Screw Head Style
Round
Barrel Length
1/8 in
Screw Drive Style
Slotted
Barrel Head Diameter
27/64 in
Screw Size
#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100348+350-K50-GWW
Zoro #
G416299873
UPC #
810145032459
Country of Origin
Taiwan, Province of China

Dimensions

Barrel Length
1/8 in
Barrel Head Diameter
27/64 in
Screw Size
#8
Screw Head Diameter
27/64 in
Thread Size
#8-32
Barrel Thread Depth
3/16 in
Screw Length
3/16 in
Barrel Diameter
13/64 in

Details

Screw Head Style
Round
Screw Drive Style
Slotted
Material
Brass
Type
Binding Post
Item
Binding Post
Barrel Head Style
Truss
Barrel Drive Type
Unslotted
System of Measurement
Inch
Screw Material
Brass
Finish
Brass

Description

Binding Post, Material Brass, Barrel Head Style Truss, Screw Head Style Round, Thread Size #8-32, Barrel Length 1/8 in, Barrel Diameter 13/64 in, Barrel Thread Depth 3/16 in, Barrel Drive Type Unslotted, Screw Length 3/16 in, Screw Drive Style Slotted, Finish Brass, Barrel Head Diameter 27/64 in, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.