Binder Post and Screws, PK50
Mfr # 100353+351-K50-GWW
Zoro # G816299879
product price: $22.49
/pk 50, $0.45/eaKey Features
System of Measurement
Inch
Screw Length
1/4 in
Screw Head Diameter
27/64 in
Screw Head Style
Round
Thread Size
#8-32
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100353+351-K50-GWW
Zoro #
G816299879
UPC #
810145032466
Country of Origin
Taiwan, Province of China
Dimensions
Screw Length
1/4 in
Screw Head Diameter
27/64 in
Thread Size
#8-32
Barrel Diameter
13/64 in
Barrel Length
3/16 in
Barrel Thread Depth
1/4 in
Barrel Head Diameter
27/64 in
Screw Size
#8
Details
System of Measurement
Inch
Screw Head Style
Round
Barrel Drive Type
Unslotted
Material
Brass
Screw Drive Style
Slotted
Item
Binding Post
Barrel Head Style
Truss
Type
Binding Post
Finish
Brass
Screw Material
Brass
Description
Binding Post, Material Brass, Barrel Head Style Truss, Screw Head Style Round, Thread Size #8-32, Barrel Length 3/16 in, Barrel Diameter 13/64 in, Barrel Thread Depth 1/4 in, Barrel Drive Type Unslotted, Screw Length 1/4 in, Screw Drive Style Slotted, Finish Brass, Barrel Head Diameter 27/64 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.