Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Binder Post and Screws, PK50

  • Mfr # 100453+451-K50-GWW

  • Zoro # G016299853


product price: $25.19
/pk 50, $0.50/ea

Key Features

Barrel Drive Type
Unslotted
Barrel Diameter
13/64 in
Barrel Length
3/16 in
Thread Size
#8-32
Screw Head Diameter
27/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100453+451-K50-GWW
Zoro #
G016299853
UPC #
810145032435
Country of Origin
Taiwan, Province of China

Dimensions

Barrel Diameter
13/64 in
Barrel Length
3/16 in
Thread Size
#8-32
Screw Head Diameter
27/64 in
Screw Size
#8
Barrel Thread Depth
1/4 in
Barrel Head Diameter
27/64 in
Screw Length
1/4 in

Details

Barrel Drive Type
Unslotted
Screw Drive Style
Slotted
System of Measurement
Inch
Item
Binding Post
Resistance Properties
Corrosion-Resistant
Barrel Head Style
Truss
Material
Stainless Steel
Screw Material
Stainless Steel
Screw Head Style
Round
Material Grade/Class
302
Type
Binding Post

Description

Binding Post, Material Stainless Steel, Barrel Head Style Truss, Screw Head Style Round, Thread Size #8-32, Barrel Length 3/16 in, Barrel Diameter 13/64 in, Barrel Thread Depth 1/4 in, Barrel Drive Type Unslotted, Screw Length 1/4 in, Screw Drive Style Slotted, Barrel Head Diameter 27/64 in, Material Grade/Class 302, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.