
Black Metal Pallet Sign Holder 5 in. H X 7 in. W
Mfr # ACE-KIT-008
Zoro # G805389000
product price: $158.99
/ea
Free Shipping & Returns
Key Features
Height
5 in
Material
Metal
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ACE-KIT-008
Zoro #
G805389000
UPC #
810145030974
Country of Origin
United States
Dimensions
Height
5 in
Width
7 in
Details
Material
Metal
Item
Sign Holder
Color
Black
Description
Pallet insert makes it easy to advertise palletized products. Featuring a 5" H x 7" W sign frame.
- • Easy to use
- • Made with high quality material
- • Complete kit
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.