
Black Metal Pallet Sign Holder 8.5 in. H X 11 in. W
Mfr # ACE-KIT-010
Zoro # G105388994
product price: $197.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Length
8.5 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACE-KIT-010
Zoro #
G105388994
UPC #
810145031001
Country of Origin
United States
Dimensions
Length
8.5 in
Width
11 in
Details
Color
Black
Item
Sign Holder
Material
Metal
Description
Pallet insert makes it easy to advertise palletized products. Featuring an 8-1/2" H x 11" W sign frame.
- • 8.5X11 FRAME
- • BLACK
- • COMPLETE KIT
- • 10 PER KIT
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.