
Black Plastic K-Frame Sign Holder 20 in. H X 7 in. W X 11 in. L
Mfr # 11X7FRAME-ACE
Zoro # G205993258
product price: $15.55
/eaKey Features
Length
11 in
Width
7 in
Material
Plastic
Height
20 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11X7FRAME-ACE
Zoro #
G205993258
UPC #
10810145030384
Country of Origin
China
Dimensions
Length
11 in
Width
7 in
Height
20 in
Details
Material
Plastic
Color
Black
Item
Sign Holder
Description
Elegant, round cornered two-sided sign frame that is both interchangeable and versatile. In-store advertising made cost-effective when snapped into the shovel base. Can be used in either portrait (vertical) or landscape (horizontal) orientation and repositioned as needed. Signs are framed evenly on all four sides by an attractive 15/32 inch wide border. Accepts signs up to 0.110 inch thick
- • Secure friction fit
- • For instore advertising
- • Elegant and sturdy
- • Adjustable Stem Height 20 inch thru 29 inch
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.