Clear Acrylic Floor Sign Holder 8-1/2 in. H X 1/4 in. W X 11 in. L

  • Mfr # 107414-ACE

  • Zoro # G105394919


product price:  $22.99
/ea

Key Features

Material
Acrylic
Color
Clear
Height
8-1/2 in
Length
11 in
Width
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
107414-ACE
Zoro #
G105394919
UPC #
10810145030001
Country of Origin
China

Dimensions

Height
8-1/2 in
Length
11 in
Width
1/4 in

Details

Item
Sign Holder
Material
Acrylic
Color
Clear

Description

Attractively showcase and protect graphics and promotional literature,preventing curled graphic corners. A borderless frame that provides quick side or top change, and long lasting performance. Deluxe 0.070" - 0.080" thick virgin acrylic * Side or top load signs quickly and easily * Back panel has two .26" diameter pre-drilled holes * to be used with ACE SKU 9717398


  • • ACRYLIC SIGN HOLDER
  • • LANDSCAPE SIGN
  • • 2 HOLES FOR HANDING ON PALLET SIGN HOLDER WITH HOOKS
  • • PK/1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.