Clear Plastic Shelf Divider 0.625 in. H X 0.5 in. W X 1 in. L 20 pk

  • Mfr # 107085-ACE

  • Zoro # G405395036


product price: $46.15
/ea

Key Features

Usage
Lozier/Madix
Length
1 in
Color
Clear
Material
Plastic
Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107085-ACE
Zoro #
G405395036
UPC #
10810145030186
Country of Origin
United States

Dimensions

Length
1 in
Width
1/2 in
Height
5/8 in

Details

Usage
Lozier/Madix
Color
Clear
Material
Plastic
Item
Shelf Divider

Description

Optional part of a simple and inexpensive shelf management system that can be used to separate or hold products in place. Use in conjunction with the rear bottoms of our contoured shelf dividers (sold separately: ACE SKU 9396169) to securely place and align product on flat shelving surfaces. Gripper fins combine with a strong, low-profile neodymium magnet for pinpoint placement that is not reliant on back shelf perforations, thus minimizing gaps and increasing the number of facings per shelf. Warning: Magnets should not be used near electronic equipment. * * Super strong and compact * * 5/8" height x 1" length x 1/2" width * * Clear PVC gripper attached to a nickel plated neodymium magne


  • • Use in conjunction with the rear bottoms of ACE SKU 9396169 contoured shelf dividers. Front fence to dividers is on SKU 9396177.
  • • Super strong and compact
  • • Clear PVC gripper attached to a nickel plated neodymium
  • • Gripper fins combine with a strong
  • • PK/20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.