Clear Plastic Shelf Divider 7/16 in. H X 1/2 in. W X 47-3/4 in. L 10 pk

  • Mfr # 108767-ACE

  • Zoro # G105388376


product price:  $62.89
/ea

Key Features

Length
47-3/4 in
Width
1/2 in
Color
Clear
Material
Plastic
Height
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
108767-ACE
Zoro #
G105388376
UPC #
810145030219
Country of Origin
Canada

Dimensions

Length
47-3/4 in
Width
1/2 in
Height
7/16 in

Details

Item
Shelf Divider
Color
Clear
Material
Plastic

Description

An economical, self-adhesive shelf management system that is crystal clear. Use with our Contoured Shelf Dividers (sold separately) to separate or hold products in place on flat shelving surfaces. Low profile height allows for an unobstructed view of products while helping deter shelf-sweeping method of theft.


  • • 47-3/4 inch overall length to fit common 48 inch long shelves
  • • 7/16 inch height x 1/2 inch shelf attachment width having foam tape adhesive
  • • 90 degree front fence
  • • BX/10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.