Zoro Homepage

Plastic Adhesive Shelf Bin Tag Holder 1.18 in. H X 2 in. W

  • Mfr # 107164-ACE

  • Zoro # G305394665


product price: $18.15
/ea

Key Features

Height
3/16 in
Material
Plastic
Width
1-3/16 in
Length
2 in
Background Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107164-ACE
Zoro #
G305394665
UPC #
10810145030131
Country of Origin
China

Dimensions

Height
3/16 in
Width
1-3/16 in
Length
2 in

Details

Material
Plastic
Item
Bin Tag Holder
Background Color
Clear

Description

Economically protect tickets, labels or pricing while maintaining visibility. Fits most standard 1-1/4" metal shelf channels. Die-cut production guarantees consistent size. Part #107164 comes on perforated sheets at 32 pieces per sheet


  • • chip strip
  • • protect tickets, labels or pricing while maintaining visibility
  • • adhesive labels or non-adhesive tags
  • • BIN TAN BACKER
  • • PK/512

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.