Zoro Homepage

Plastic POP Holder with Clip 4.75 in. H X 0.67 in. W

  • Mfr # 108838-24-ACE

  • Zoro # G505993507


product price: $44.55
/ea

Key Features

Height
4-1/2 in
Material
Polyvinyl Chloride (PVC)
Color
Clear
Length
47-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108838-24-ACE
Zoro #
G505993507
UPC #
810145030226
Country of Origin
Hong Kong

Dimensions

Height
4-1/2 in
Length
47-1/2 in

Details

Item
Sign Holder With Clips
Material
Polyvinyl Chloride (PVC)
Color
Clear

Description

Clear folded design allows for easy sign insertion from the top or side. Perfect for hanging over wire baskets or fencing. Includes mounting clips (assembled).


  • • 2 Clips on back allow you to hang on wire racks
  • • Hold inserts that are 4-3/4 IN High
  • • PLUMBING RESET
  • • BX/10
  • • Clear PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.