
Plastic Shelf Bin Tag Holder 0.25 in. H X 1.5 in. W
Mfr # 108829-ACE
Zoro # G105388239
product price: $30.59
/eaKey Features
Length
2 in
Height
1-1/4 in
Material
Polyvinyl Chloride (PVC)
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
108829-ACE
Zoro #
G105388239
UPC #
10810145030148
Country of Origin
Canada
Dimensions
Length
2 in
Height
1-1/4 in
Details
Item
Ticket Holder
Material
Polyvinyl Chloride (PVC)
Color
Clear
Description
Crystal clear, multi-use ticket holder that securely snaps into common 1-1/4 inches shelf "C" channels. Can also be used on 0.188 inches diameter wire baskets or front fences. UPC inserts or signs firmly while giving them a neat, curved appearance at a desirable viewing angle.
- • Change labels with easy side insertion/removal
- • For adhesive labels or non-adhesive tags
- • Clear cover both protects and holds tickets
- • BX/100
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.