Zoro Homepage
This item is Discontinued.
Kinter Plastic Shelf Bin Tag Strip 0.25 in. H X 1.5 in. W 108778-ACE

Plastic Shelf Bin Tag Strip 0.25 in. H X 1.5 in. W (Discontinued)

  • Mfr # 108778-ACE
  • Zoro # G006003125
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108778-ACE
Zoro #
G006003125
UPC #
810145030257
Country of Origin
China

Description

Scan codes thru the clear facing. Economically hold and protect data tickets, UPC inserts or signs on shelving fronts or any clean, flat surface. Change labels with easy side or top insertion/removal. As an added bonus, integrated gripper fins along the top edge allow thin signs or advertisements to be held on the outside of the window, thus eliminating the need for additional clips. Can be cut with scissors to any length. Designated to fit common 48" long shelves.


  • • Scan bin tags through clear facing
  • • Strip can be cut with scissors to any length
  • • Use on any flat surface where multiple bin tags are needed
  • • Self adhesive gripper info strip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.