Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Shelf Bin Tag Strip 1.25 in. H X 0.32 in. W

  • Mfr # 108857-ACE

  • Zoro # G305310085


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Overall Height
1-1/2 in
Overall Width
0.32 in
Material
PVC
Overall Depth
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108857-ACE
Zoro #
G305310085
UPC #
810145030394
Country of Origin
United States

Dimensions

Overall Height
1-1/2 in
Overall Width
0.32 in
Overall Depth
48 in

Details

Material
PVC

Description

BASE DECK -Economically hold and protect data tickets, UPC inserts or signs directly off common "C" channel shelving fronts. Change labels with easy side or top insertion/removal. Unique angled design allows for displaying of labels on low or bottom shelves.


  • • Snap-in price tag channel.
  • • Has a grip track.
  • • Base deck.
  • • Fits standard 1-1/4 inches shelf channels.
  • • BX/50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.