Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Shelf Sign Clip 0.75 in. H X 1 in. W

  • Mfr # 107125-ACE

  • Zoro # G305394627


product price: $14.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107125-ACE
Zoro #
G305394627
UPC #
810145030448
Country of Origin
United States

Description

Extremely versatile clip that securely holds all types of signs in three positions: flush/up, flush/down or flag. Snaps securely to fit standard shelf price channels.


  • • 1-1/2" long x 1" wide x 3/4" height.
  • • Holds material up to .060" thick.
  • • Fits standard 1-1/4" shelf price channels.
  • • Natural translucent polypropylene material.
  • • BX/100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.