CD8 - PCIe 4.0 - 3DWPD - 12800GB - SIE - 2.5
Mfr # KCD8XVUG12T8
Zoro # G116440223
product price: $4,605.99
/ea
Free Shipping & Returns
Key Features
Drive Interface Standard
PCI Express NVMe 4.0 x4
Random 4KB Write
380000IOPS
Storage Capacity
12.50 TB
Maximum Read Transfer Rate
6600-MB/s
Device Supported
Server
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KCD8XVUG12T8
Zoro #
G116440223
UPC #
-
Country of Origin
Philippines
Dimensions
Height
0.6 in
Width
2.8 in
Length
4 in
Details
Item
Solid State Drive
Drive Interface Standard
PCI Express NVMe 4.0 x4
Random 4KB Write
380000IOPS
Storage Capacity
12.50 TB
Maximum Read Transfer Rate
6600-MB/s
Device Supported
Server
Drive Type
Internal
Random 4KB Read
1050000IOPS
Endurance Type
Mixed Use
Interface
PCI Express NVMe
Maximum Write Transfer Rate
6000-MB/s
Endurance (DWPD)
3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.