CM7 - PCIE 5.0 - 1DWPD - 30720GB - SED - 2.5

  • Mfr # KCMYDRUG30T7

  • Zoro # G822605381


product price:  $22,901.99
/ea
Free Shipping & Returns

Key Features

Length
4 in
Maximum Sequential Read
9.77-GB/s
Width
2.8 in
Random 4KB Read
1600000IOPS
Random 4KB Write
150000IOPS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCMYDRUG30T7
Zoro #
G822605381
UPC #
-
Country of Origin
Philippines

Dimensions

Length
4 in
Width
2.8 in
Height
0.6 in

Details

Maximum Sequential Read
9.77-GB/s
Random 4KB Read
1600000IOPS
Random 4KB Write
150000IOPS
Device Supported
Data Center
Maximum Sequential Write
4.79-GB/s
Storage Capacity
30 TB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.