Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CM7-R 15 TB Solid State Drive, 2.5in Internal

  • Mfr # KCMYFRUG15T3

  • Zoro # G315680871


product price: $15,163.99
/ea
Free Shipping & Returns

Key Features

Length
4 in
Height
0.6 in
Width
2.8 in
Random 4KB Write
300000IOPS
Random 4KB Read
2400000IOPS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCMYFRUG15T3
Zoro #
G315680871
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
4 in
Height
0.6 in
Width
2.8 in

Details

Item
Solid State Drive
Random 4KB Write
300000IOPS
Random 4KB Read
2400000IOPS
Drive Interface Standard
PCI Express NVMe 5.0 x2
Endurance (DWPD)
1
Drive Interface
PCI Express NVMe
Max. Sequential Write
6.84 GB/s
Endurance Type
Read Intensive
Max. Sequential Read
13.67 GB/s
Storage Capacity
15 TB
Device Supported
Storage System
Drive Type
Internal
Maximum Sequential Read
13.67-GB/s
Maximum Sequential Write
6.84-GB/s

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.