Zoro Homepage

CM7-R 15 TB Solid State Drive, E3.S Internal

  • Mfr # KCM7DRJE15T3

  • Zoro # G415680832


product price: $15,921.99
/ea
Free Shipping & Returns

Key Features

Length
4.4 in
Height
0.3 in
Width
3 in
Random 4KB Read
2000000IOPS
Storage Capacity
15 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCM7DRJE15T3
Zoro #
G415680832
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
4.4 in
Height
0.3 in
Width
3 in

Details

Item
Solid State Drive
Random 4KB Read
2000000IOPS
Storage Capacity
15 TB
Device Supported
Server
Drive Interface Standard
PCI Express NVMe 5.0 x2
Endurance Type
Read Intensive
Max. Sequential Read
12.70 GB/s
Drive Interface
PCI Express NVMe
Drive Type
Internal
Random 4KB Write
260000IOPS
Endurance (DWPD)
1
Max. Sequential Write
5.18 GB/s
Maximum Sequential Read
12.70-GB/s
Maximum Sequential Write
5.18-GB/s
Interface
PCI Express NVMe

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.