Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CM7-R 30.72 TB Solid State Drive, 2.5in Internal

  • Mfr # KCMYXRUG30T7

  • Zoro # G415680931


product price: $25,467.99
/ea
Free Shipping & Returns

Key Features

Length
4 in
Width
2.8 in
Height
0.6 in
Drive Type
Internal
Endurance (DWPD)
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCMYXRUG30T7
Zoro #
G415680931
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
4 in
Width
2.8 in
Height
0.6 in

Details

Item
Solid State Drive
Drive Type
Internal
Endurance (DWPD)
1
Max. Read Transfer Rate
10000 MB/s
Random 4KB Write
150000IOPS
Random 4KB Read
1600000IOPS
Max. Write Transfer Rate
4900 MB/s
Drive Interface
PCI Express NVMe
Storage Capacity
30.72 TB
Device Supported
Server
Endurance Type
Read Intensive
Drive Interface Standard
PCI Express NVMe 5.0 x2
Maximum Write Transfer Rate
4900-MB/s
Maximum Read Transfer Rate
10000-MB/s
Interface
PCI Express NVMe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.